
Electric Core Drill Dry/Wet Drilling, D Handle
Mfr # DM 200
Zoro # G508589745
product price: $2,044.99
/ea
Free Shipping & Returns
Key Features
Voltage
100-120V
Chuck Size
1 in. - 4 in.
Application
Wet and dry drilling
Overall Length
490 in
Corded/Cordless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM 200
Zoro #
G508589745
UPC #
805544480062
Country of Origin
Germany
Dimensions
Chuck Size
1 in. - 4 in.
Overall Length
490 in
Height
10.8 in
Width
4.73 in
Recommended Drill Bit Diameter
1 in
Drill Bit Diameter Max
4 in
Details
Item
Electric Core Drill
Voltage
100-120V
Application
Wet and dry drilling
Corded/Cordless
Corded
HP
2.68 hp
Weight
11.5 lbs
Water Pressure
43.5 psi
Coolant
Wet/Dry
Number of Gearbox Speeds
2
Phases
1 ph
Spindle Thread Outer
1-1/4 in. UNC
Spindle Speed Gear 1
1250rpm
Water connector
Gardena Male
Frequency
50-60hz
Spindle Thread Inner
G 1/2 in
Spindle Speed Gear 2
2,600rpm
Description
A powerful and sturdy handheld electric core drill for both dry and wet drilling. The ergonomically desgined D-handle give you good control whilst drilling and its versatility makes it an ideal partner for professionals as well as semi-professionals. Suitable for light applications such as ventilation, plu,bing pipes, electrical sockets and cables.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.