Zoro Homepage

Elite Cut Refractory Blade, 20 in

  • Mfr # 590043901

  • Zoro # G416047672


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Diameter
20 in
Arbor Size
1 in
Material
Refractory brick
Length
1.575 in
Arbor Hole
DP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590043901
Zoro #
G416047672
UPC #
805544225465
Country of Origin
United States

Dimensions

Diameter
20 in
Arbor Size
1 in
Length
1.575 in
Width
0.125 in
Segment height inch
0.335 in

Details

Material
Refractory brick
Arbor Hole
DP
Application
Wet
Max Hp
13 hp
Min Hp
1.5 hp
Performance level
Gold
Blade configuration
Narrow slots

Description

Elite Cut Refractory Blade,20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.