Shop HUSQVARNA
See all product information
Create Account
ELITE Flat Blade
- Mfr # 547925501
- Zoro # G822965515
product price:Â
$
80.15
/ea
Key Features
For Workpiece Material
Adhesives, Carpet, Glue, Linoleum, Vinyl
Product Type
Scraper Blade
Overall Thickness
2.5 mm
Overall Width
100 mm
Overall Height
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547925501
- Zoro #
- G822965515
- UPC #
- 805544741927
- Country of Origin
- China
Dimensions
- Overall Thickness
- 2.5 mm
- Overall Width
- 100 mm
- Overall Height
- 200 mm
- Fits Chest Size
Details
- For Workpiece Material
- Adhesives, Carpet, Glue, Linoleum, Vinyl
- Item
- Scraper Flat Blade
- Product Type
- Scraper Blade
- Compatible Product Type
- Floor Scraper
- Blade Type
- Flat
- Features
Description
ELITE Flat Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.