FLOOR GRINDER PG 400 ! 220-240
Mfr # PG 400
Zoro # G616117137
product price: $7,913.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Engine Brand
Husqvarna
Features
Easy Removal, Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Ergonomic Working Position, Hour Meter, Versatile
Voltage
220 to 240V
Tool Weight
262 lb
Phase
Single-Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG 400
Zoro #
G616117137
UPC #
805544367189
Country of Origin
China
Dimensions
Grinding Disc Diameter
15 3/4 in
Grinding Width
400 mm
Details
Item
Walk-Behind Planetary Floor Grinder
Engine Brand
Husqvarna
Features
Easy Removal, Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Ergonomic Working Position, Hour Meter, Versatile
Voltage
220 to 240V
Tool Weight
262 lb
Phase
Single-Phase
Current
18 A
Vibration Level
5.2 m/sq sec, 6.5 m/sq sec
Number of Grinding Discs
1
Material Application
Concrete, Stone Tiles, Terazzo
Planetary Motion Control
Clockwise
Operation
Control Panel
Horsepower
3 3/4 hp
Maximum Motor Speed
1,140 RPM
Accessory Free Tool Change
Yes
Working Orientation
Parallel to Surface
Anti-Vibration Technology
No
Electrical Protection
Overload Protection
Drive Type
Single Disc
Power Source
Corded
Description
Floor Grinder, Operation Walk-Behind, Drive Type Single Disc, Number of Grinding Discs 1, Grinding Disc Diameter 15 3/4 in, Grinding Width 15.7 in, Planetary Motion Control Clockwise, Horsepower 3 3/4 hp, Voltage 220 to 240V AC, Accessory Free Tool Change Yes, Anti-Vibration Technology No, Current 18 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.