FLOOR GRINDER PG 450 ! 100-120
Mfr # PG450
Zoro # G416117146
product price: $8,013.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Voltage
100 to 120V
Tool Weight
240.3 lb
Phase
Single-Phase
Features
Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Ergonomic Working Position, Highly Versatile, Hour Meter
Engine Brand
Husqvarna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG450
Zoro #
G416117146
UPC #
805544615204
Country of Origin
China
Dimensions
Overall Length
57 in
Grinding Disc Diameter
7 1/10 in
Grinding Width
17.7 in
Details
Item
Walk-Behind Planetary Floor Grinder
Voltage
100 to 120V
Tool Weight
240.3 lb
Phase
Single-Phase
Features
Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Ergonomic Working Position, Highly Versatile, Hour Meter
Engine Brand
Husqvarna
Operation
Control Panel
Material Application
Concrete, Stone Tiles, Terazzo
Accessory Free Tool Change
Yes
Vibration Level
3.5 m/sq sec, 3.9 m/sq sec
Power Source
Corded
Anti-Vibration Technology
No
Minimum Motor Speed
0 RPM
Current
15 A
Maximum Motor Speed
865 RPM
Drive Type
Planetary
Number of Grinding Discs
3
Working Orientation
Parallel to Surface
Electrical Protection
Overload Protection
Planetary Motion Control
Clockwise
Horsepower
3 hp
Description
Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 9, Grinding Disc Diameter 7 1/8 in, Grinding Width 17.7 in, Planetary Motion Control Clockwise, Horsepower 3 hp, Voltage 120V AC, Accessory Free Tool Change Yes, Anti-Vibration Technology No, Current 15 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R), Features Easy To Transport, Efficient Dust Management, Ergonomic Working Position, Hour Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.