Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOOR GRINDER PG 510 ! 220-240

  • Mfr # PG 510

  • Zoro # G716117099


product price: $10,394.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single-Phase
Engine Brand
Husqvarna
Voltage
220 to 240V
Includes
(3) Grinding Discs
Features
Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Planetary Operation, Sealed Grinding Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG 510
Zoro #
G716117099
UPC #
805544620352
Country of Origin
Bulgaria

Dimensions

Overall Length
60 in
Grinding Width
20 in
Grinding Disc Diameter
9 in

Details

Phase
Single-Phase
Engine Brand
Husqvarna
Voltage
220 to 240V
Item
Walk-Behind Planetary Floor Grinder
Includes
(3) Grinding Discs
Features
Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Planetary Operation, Sealed Grinding Head
Tool Weight
293 lb
Electrical Protection
Overload Protection
Number of Grinding Discs
3
Power Source
Corded
Operation
Walk-Behind
Accessory Free Tool Change
Yes
Maximum Motor Speed
438 RPM
Vibration Level
1.2 m/sq sec, 1.3 m/sq sec
Minimum Motor Speed
0 RPM
Drive Type
Planetary
Material Application
Concrete, Stone Tiles, Terazzo
Horsepower
4 hp
Working Orientation
Parallel to Surface
Anti-Vibration Technology
No
Current
18 A
Planetary Motion Control
Clockwise/Counterclockwise

Description

Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 9 in, Grinding Width 20 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 4 hp, Voltage 220 to 240V AC, Accessory Free Tool Change Yes, Anti-Vibration Technology No, Current 18 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R), Features Easy to Transport and Set-Up, Easy to Use, Efficient Dust Management, Sealed Grinding Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.