Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS 524 Walk-Behind Concrete Saw w/ 20.8 hp Honda 4-stroke engine,

  • Mfr # FS 524

  • Zoro # G5413978


product price: $11,095.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Blade Dia.
24 in
Power Source
Gas Powered
Max. Cutting Depth
9 5/8 in
Tool Weight
502 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 524
Zoro #
G5413978
UPC #
805544986298
Country of Origin
China

Dimensions

Blade Dia.
24 in
Max. Cutting Depth
9 5/8 in
Arbor Size
1 in
Length
89 in
Width
26 in
Depth of Cut
9 5/8 in
Height
42 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
502 lb
Cutting Type
Wet
Includes
(2) Wrenches
Application
For Cutting Concrete
Engine Brand
Honda
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Primary Application - Walk-Behind Concrete Saws
Cinderblock
Features
Belt Tensioning System, Patented Engine and Blade Shaft Mounting System, Patented Intelli-Seal Blade, Self-Propelled, Shaft System Dual Spring Assist Raise/Lower Blade
Corded/Cordless
Cordless
Fuel Capacity
2.2 gal
HP
20.8 hp
Voltage
460
Start Type
Electric
Fuel Type
Gasoline
Horsepower
20.8
Arbor Shape
Round
Engine Type
Four Stroke
Variable Speed
Yes
Tool Style
Walk-Behind
Series
FS 500
Max. Blade Speed
2,110 RPM

Description

The HUSQVARNA FS 524 Walk-Behind Concrete Saw is a self-propelled, gas-powered flat saw designed for cutting concrete and similar materials. It is powered by a 20.8 hp Honda four-stroke engine and features a 24-inch blade capacity for cuts up to 9-5/8 inches deep. The saw includes a patented Intelli-Seal blade shaft system, belt tensioning system, and dual spring-assisted raise/lower controls for consistent cutting performance.

Key Features:

  • Blade Diameter: 24 in
  • Maximum Cutting Depth: 9-5/8 in
  • Engine Type: 20.8 hp Honda four-stroke gasoline engine
  • Cutting Type: Wet cutting
  • Drive System: Self-propelled, direct drive
  • Fuel Capacity: 2.2 gal
  • Speed Control: Variable speed, 2,110 RPM maximum blade speed
  • Construction: Steel frame with belt tensioning and Intelli-Seal blade shaft systems
  • Starting Method: Electric start
  • Dimensions: 89 in L × 26 in W × 42 in H; weight 502 lb
  • Includes: (2) wrenches
  • Applications: Concrete cutting and surface preparation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.