This item is Discontinued.

Husqvarna Chainsaw Chaps, Black/Grey, 600 Denier Polyester, 13 Length 587160702

Chainsaw Chaps, Black/Grey, 600 Denier Polyester, 13 Length (Discontinued)

  • Mfr # 587160702
  • Zoro # G402682474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587160702
Zoro #
G402682474
UPC #
705788518173
Country of Origin
Mexico

Dimensions

Length
13

Details

Material
600 Denier Polyester
Color
Black/Grey

Description

Five-layer, frontal apron chainsaw chaps are designed to reduce risk or severity of an injury and give the saw operator extra reaction time when contact is made by a moving chain. Protective chaps should never be considered safer than proper chainsaw handling procedures; always check with your chainsaw manual for specific safety guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.