Zoro Homepage

Functional Apron Chap, 40-42

  • Mfr # 587160703

  • Zoro # G412926063


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI Z133.1, ASTM F1897, OSHA 1910-266, UL Certified
Leg Closure
Buckle
Overall Length
20/21 in
Adjustable Locations
Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587160703
Zoro #
G412926063
UPC #
705788518180
Country of Origin
Mexico

Dimensions

Overall Length
20/21 in
Tag Size
40/42

Details

Item
Chainsaw Chaps
Material
Polyester
Standards
ANSI Z133.1, ASTM F1897, OSHA 1910-266, UL Certified
Leg Closure
Buckle
Adjustable Locations
Waist
Application
Chainsaw Protection
Back of Leg Coverage
Open Back
Material Layers
5
Garment Type
Chaps
Features
5 Layer Frontal Apron Chainsaw Chaps, Acetal Delrin Buckles, Adjustable Waist Size, Felling Wedge Pocket
ANSI/ISEA Cut Level
Not Tested

Description

Functional Apron Chap, 40-42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.