Zoro Homepage

Gas-Powered Chainsaw, 2.6 hp, 9 lb

  • Mfr # 540XP Mark III

  • Zoro # G511671055


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Engine Displacement
39.17 cc
Power Source
Gas-Powered
Tool Weight
9 lb
Chain Pitch
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540XP Mark III
Zoro #
G511671055
UPC #
193028230112
Country of Origin
Japan

Dimensions

Bar Length
14 in

Details

Engine Displacement
39.17 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Tool Weight
9 lb
Chain Pitch
0.38 in
Chain Oiler
Automatic
Cutting Capacity
12 in
Chain Gauge
0.05 in
Engine Cycle
2-Cycle
Horsepower
2.6 hp
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Non-Compliant
Handle Location
Rear Handle
Sound Level
111 dBA
Engine Brand
Husqvarna

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity 12 in, Chain Oiler Automatic, Tool Weight 9 lb, Engine Displacement 39.17 cc, Engine Cycle 2-Cycle, Horsepower 2.6 hp, Sound Level 111 dBA, CARB Compliant CARB Non-Compliant, Engine Brand Husqvarna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.