Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Chainsaw, 3.2 hp, 11.33 lb

  • Mfr # 450 Rancher

  • Zoro # G511671048


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Bar Length
20 in
Engine Displacement
50.14 cc
Power Source
Gas-Powered
Chain Gauge
0.05 in
Chain Oiler
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450 Rancher
Zoro #
G511671048
UPC #
193028705122
Country of Origin
Sweden

Dimensions

Bar Length
20 in

Details

Engine Displacement
50.14 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Gauge
0.05 in
Chain Oiler
Automatic
Tool Weight
11.33 lb
Cutting Capacity
13 in
Chain Pitch
0.33 in
Handle Location
Rear Handle
Product Type
Gas-Powered Chainsaw
Sound Level
113 dBA
Horsepower
3.2 hp
CARB Compliant
CARB Non-Compliant
Engine Brand
Husqvarna
Engine Cycle
2-Cycle

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 13 in, Chain Oiler Automatic, Tool Weight 11.33 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 3.2 hp, Sound Level 113 dBA, CARB Compliant CARB Non-Compliant, Engine Brand Husqvarna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.