Zoro Homepage

Gas-Powered Chainsaw, 3.5 hp, 13.2 lb

  • Mfr # 455 Rancher

  • Zoro # G411671025


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Bar Length
20 in
Engine Displacement
55.72 cc
Power Source
Gas-Powered
Chain Oiler
Automatic
Chain Pitch
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455 Rancher
Zoro #
G411671025
UPC #
193028704576
Country of Origin
United States

Dimensions

Bar Length
20 in

Details

Engine Displacement
55.72 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Automatic
Chain Pitch
0.38 in
Tool Weight
13.2 lb
Cutting Capacity
13 in
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Non-Compliant
Handle Location
Rear Handle
Engine Cycle
2-Cycle
Engine Brand
Husqvarna
Sound Level
112 dBA
Horsepower
3.5 hp

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 13 in, Chain Oiler Automatic, Tool Weight 13.2 lb, Engine Displacement 55.72 cc, Engine Cycle 2-Cycle, Horsepower 3.5 hp, Sound Level 112 dBA, CARB Compliant CARB Non-Compliant, Engine Brand Husqvarna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.