Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Chainsaw, 4.7 hp

  • Mfr # 562XP

  • Zoro # G012007278


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Bar Length
18 in
Engine Displacement
59.8 cc
Power Source
Hydraulic-Powered
Chain Gauge
0.06 in
Cutting Capacity
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562XP
Zoro #
G012007278
UPC #
193028723706
Country of Origin
Sweden

Dimensions

Bar Length
18 in

Details

Engine Displacement
59.8 cc
Power Source
Hydraulic-Powered
Item
Gas-Powered Chainsaw
Chain Gauge
0.06 in
Cutting Capacity
20 in
Chain Oiler
Auto/Adjustable
Chain Pitch
0.38 in
Tool Weight
13 lb
Fuel Tank Capacity
26.3 fl oz
Engine Cycle
2-Cycle
Tool Series
562 XP(R) Mark II
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant
Horsepower
4.7 hp
Sound Level
118 dBA
Handle Location
Rear Handle

Description

Professional Chainsaw 60CC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.