Zoro Homepage

Gas-Powered Chainsaw, 4.7 hp

  • Mfr # 562XP

  • Zoro # G112041486


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Bar Length
24 in
Power Source
Hydraulic-Powered
Fuel Tank Capacity
26.3 fl oz
Chain Pitch
0.38 in
Chain Oiler
Auto/Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562XP
Zoro #
G112041486
UPC #
193028723652
Country of Origin
Sweden

Dimensions

Bar Length
24 in

Details

Engine Displacement
59.8 cc
Power Source
Hydraulic-Powered
Item
Gas-Powered Chainsaw
Fuel Tank Capacity
26.3 fl oz
Chain Pitch
0.38 in
Chain Oiler
Auto/Adjustable
Tool Weight
13 lb
Cutting Capacity
24 in
Chain Gauge
0.05 in
Product Type
Gas-Powered Chainsaw
Horsepower
4.7 hp
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Sound Level
118 dBA
Tool Series
562 XP(R) Mark II
Handle Location
Rear Handle

Description

Professional Chainsaw 60CC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.