Gas-Powered Gas-Powered Hedge Trimmer, Double-Sided 24 in L Blade, 2 Stroke

  • Mfr # 522HD60S

  • Zoro # G807032348


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
24 in
Engine
2 Stroke
Fuel Tank Capacity
15.2 fl oz
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522HD60S
Zoro #
G807032348
UPC #
193028005109
Country of Origin
China

Dimensions

Bar Length
24 in
Blade Length
24 in
Cutting Width
24 in

Details

Blade Type
Double-Sided
Engine
2 Stroke
Fuel Tank Capacity
15.2 fl oz
Item
Gas-Powered Hedge Trimmer
Power Source
Gas-Powered
Engine Displacement
21.3 cc
HP
0.8 hp
Horsepower
0.8 hp
Tool Series
500 Series
CARB Compliant
CARB Compliant
Sound Level
102 dBA
Start Type
Electric
Engine Brand
Husqvarna
Tool Weight
11 lb
Engine Cycle
2-Cycle
Standards
LA, US/CA

Description

Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Engine Displacement 21.3 cc, Engine Cycle 2-Cycle, Sound Level 102 dBA, Tool Series 500 Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 15.2 fl oz, Tool Weight 11 lb, Horsepower 0.8 hp, Start Type Electric, Engine Brand Husqvarna, Standards LA, US/CA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.