Zoro Homepage

Gas-Powered Leaf Blower, 470 cfm, 170 mph, 70 dB(A)

  • Mfr # 125BVX

  • Zoro # G106145503


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
470 cfm
Maximum Air Speed
170 mph
Sound Level
70 dB(A)
Engine Displacement
27.86 cc
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125BVX
Zoro #
G106145503
UPC #
024761016827
Country of Origin
United States

Dimensions

Tool Width
8 1/8 in
Tool Height
13 3/8 in
Tool Length
14 7/8 in

Description

Gas-Powered Handheld Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 470 cfm, Engine Brand Husqvarna, Maximum Air Speed 170 mph, Sound Level 70 dBA, Horsepower 1.1 hp, Function Blower, Vacuum, Engine Displacement 27.86 cc, Engine Cycle 2-Cycle, Tool Weight 9.6 lb, Blower Type Handheld, CARB Compliant CARB Compliant, Fuel Tank Capacity 16.91 fl oz, Tool Height 13 3/8 in, Tool Length 14 7/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.