Gas-Powered Walk-Behind Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter
Mfr # ST 424T
Zoro # G009986821
product price:Â $3,666.99
/eaKey Features
Fuel Type
Gas
Clearing Path
24 in
Auger Diameter
14 in
Torque
14.5 ft-lb
Engine Brand
Husqvarna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST 424T
Zoro #
G009986821
UPC #
193028242320
Country of Origin
United States
Dimensions
Auger Diameter
14 in
Inlet Height
23 in
Details
Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
24 in
Torque
14.5 ft-lb
Engine Brand
Husqvarna
Displacement
301 cc
Drive Type
Auger Assisted
Fuel Tank Capacity
121.6 fl oz
Start Type
Electric Ignition
Stages
2
Lights
Yes
Features
All Steel Operator Console, Easy Adjustable Bucket Height, Electronic Fuel Injection, Heavy-Duty Auger Housing, Key Electric Start
Stage
Two-Stage
Number of Impeller Blades
4
Impeller Material
Cast Iron
Speed Settings
Fixed
Adjustable Handle
Adjustable
Power Source
Gas-Powered
Horsepower
8 13/16 hp
Product Type
Walk-Behind Snow Blower
Engine Displacement
301.52 cc
Tool Weight
352 lb
Description
Gas-Powered Walk-Behind Snow Blower, 24 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 14.5 ft-lb Torque, Fuel Type Gas, Displacement 301 cc, Engine Brand Husqvarna, Drive Type Auger Assisted, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 121.6 fl oz, Lights Yes, Features All Steel Operator Console, Easy Adjustable Bucket Height, Electronic Fuel Injection, Heavy-Duty Auger Housing, Key Electric Start
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.