Gas-Powered Walk-Behind Snow Blower, Gas, 27 in Clearing Path, 14 in Auger Diameter, 17 ft-lb Torque

  • Mfr # ST 427

  • Zoro # G909986815


product price:  $3,363.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fuel Type
Gas
Clearing Path
27 in
Auger Diameter
14 in
Torque
17 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST 427
Zoro #
G909986815
UPC #
193028242337
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
27 in
Torque
17 ft-lb
Engine Brand
Husqvarna
Displacement
389 cc
Stages
2
Fuel Tank Capacity
79.36 fl oz
Features
All Steel Operator Console, Cast Iron Impeller, Heated Handle Grips LED Headlights, Heavy-Duty Auger Housing
Start Type
Electric Ignition
Drive Type
Auger Assisted
Lights
Yes
Speed Settings
Fixed
Product Type
Walk-Behind Snow Blower
Stage
Two-Stage
Number of Impeller Blades
4
Horsepower
10 11/16 hp
Tool Weight
320 lb
Includes Head Lights
Yes
Impeller Material
Cast Iron
Power Source
Gas-Powered
Adjustable Handle
Adjustable
Engine Displacement
388.37 cc

Description

Gas-Powered Walk-Behind Snow Blower, 27 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 17 ft-lb Torque, Fuel Type Gas, Displacement 389 cc, Engine Brand Husqvarna, Drive Type Auger Assisted, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 79.36 fl oz, Lights Yes, Features All Steel Operator Console, Cast Iron Impeller, Heated Handle Grips LED Headlights, Heavy-Duty Auger Housing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.