Gas-Powered Walk-Behind Snow Blower, Gas, 27 in Clearing Path, 14 in Auger Diameter, 17 ft-lb Torque
Mfr # ST 427T
Zoro # G309986811
product price:Â $4,150.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Fuel Type
Gas
Clearing Path
27 in
Auger Diameter
14 in
Torque
17 ft-lb
Engine Brand
Husqvarna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST 427T
Zoro #
G309986811
UPC #
193028242344
Country of Origin
United States
Dimensions
Auger Diameter
14 in
Inlet Height
23 in
Details
Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
27 in
Torque
17 ft-lb
Engine Brand
Husqvarna
Displacement
389 cc
Drive Type
Auger Assisted
Lights
Yes
Stages
2
Start Type
Electric Ignition
Fuel Tank Capacity
121.6 fl oz
Features
All Steel Operator Console, Easy Adjustable Bucket Height, Electronic Fuel Injection, Heavy-Duty Auger Housing, Key Electric Start
Adjustable Handle
Adjustable
Engine Displacement
388.37 cc
Product Type
Walk-Behind Snow Blower
Number of Impeller Blades
4
Impeller Material
Cast Iron
Power Source
Gas-Powered
Speed Settings
Fixed
Stage
Two-Stage
Tool Weight
362 lb
Horsepower
10 11/16 hp
Description
Gas-Powered Walk-Behind Snow Blower, 27 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 17 ft-lb Torque, Fuel Type Gas, Displacement 389 cc, Engine Brand Husqvarna, Drive Type Auger Assisted, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 121.6 fl oz, Lights Yes, Features All Steel Operator Console, Easy Adjustable Bucket Height, Electronic Fuel Injection, Heavy-Duty Auger Housing, Key Electric Start
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.