Gas-Powered Walk-Behind Snow Blower, Gas, 27 in Clearing Path, 14 in Auger Diameter

  • Mfr # ST 327

  • Zoro # G009986814


product price:  $1,979.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Gas
Clearing Path
27 in
Auger Diameter
14 in
Torque
13.9 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST 327
Zoro #
G009986814
UPC #
193028242252
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
27 in
Torque
13.9 ft-lb
Engine Brand
Husqvarna
Displacement
301 cc
Skid Shoe Type
Metal
Drive Gears
Forward and Reverse
Features
Heavy-Duty Auger Housing, Height Adjustable Handle, High Capacity Belt System, Loop Handle, Steering Assist
Lights
Yes
Fuel Tank Capacity
121.6 fl oz
Stages
2
Drive Type
Disc
Start Type
Electric Ignition
Stage
Two-Stage
Engine Displacement
301.52 cc
Power Source
Gas-Powered
Adjustable Handle
Adjustable
Speed Settings
Variable
Number of Impeller Blades
3
Horsepower
8 3/8 hp
Product Type
Walk-Behind Snow Blower
Number of Speeds
8
Tool Weight
271 lb
Includes Head Lights
Yes
Impeller Material
Cast Iron

Description

Gas-Powered Walk-Behind Snow Blower, 27 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 13.9 ft-lb Torque, Fuel Type Gas, Displacement 301 cc, Engine Brand Husqvarna, Drive Gears Forward and Reverse, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 121.6 fl oz, Skid Shoe Type Metal, Lights Yes, Features Heavy-Duty Auger Housing, Height Adjustable Handle, High Capacity Belt System, Loop Handle, Steering Assist

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.