Gas-Powered Walk-Behind Snow Blower, Gas, 30 in Clearing Path, 14 in Auger Diameter, 21 ft-lb Torque

  • Mfr # ST 430T

  • Zoro # G809986816


product price:  $4,034.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fuel Type
Gas
Clearing Path
30 in
Auger Diameter
14 in
Torque
21 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST 430T
Zoro #
G809986816
UPC #
-
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
30 in
Torque
21 ft-lb
Engine Brand
Husqvarna
Displacement
420 cc
Features
All Steel Operator Console, Easy Adjustable Bucket Height, Electronic Fuel Injection, Heavy-Duty Auger Housing, Key Electric Start
Fuel Tank Capacity
121.6 fl oz
Start Type
Electric Ignition
Lights
Yes
Stages
2
Drive Type
Auger Assisted
Horsepower
12 1/2 hp
Impeller Material
Cast Iron
Stage
Two-Stage
Tool Weight
373 lb
Product Type
Walk-Behind Snow Blower
Power Source
Gas-Powered
Number of Impeller Blades
4
Engine Displacement
419.51 cc
Speed Settings
Fixed
Adjustable Handle
Adjustable

Description

Gas-Powered Walk-Behind Snow Blower, 30 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 21 ft-lb Torque, Fuel Type Gas, Displacement 420 cc, Engine Brand Husqvarna, Drive Type Auger Assisted, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 121.6 fl oz, Lights Yes, Features All Steel Operator Console, Easy Adjustable Bucket Height, Electronic Fuel Injection, Heavy-Duty Auger Housing, Key Electric Start

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.