Gas-Powered Walk-Behind Snow Blower, Gas, 30 in Clearing Path, 14 in Auger Diameter

  • Mfr # ST 330

  • Zoro # G609986801


product price:  $2,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fuel Type
Gas
Clearing Path
30 in
Auger Diameter
14 in
Torque
17.7 ft-lb
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST 330
Zoro #
G609986801
UPC #
193028242283
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
23 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
30 in
Torque
17.7 ft-lb
Engine Brand
Husqvarna
Displacement
389 cc
Start Type
Electric Ignition
Fuel Tank Capacity
121.6 fl oz
Drive Gears
Forward and Reverse
Skid Shoe Type
Metal
Stages
2
Drive Type
Disc
Lights
Yes
Features
Heavy-Duty Auger Housing, Height Adjustable Handle, High Capacity Belt System, Loop Handle, Steering Assist
Stage
Two-Stage
Number of Impeller Blades
3
Number of Speeds
8
Product Type
Walk-Behind Snow Blower
Adjustable Handle
Adjustable
Engine Displacement
388.37 cc
Power Source
Gas-Powered
Includes Head Lights
Yes
Speed Settings
Variable
Horsepower
10 3/16 hp
Impeller Material
Cast Iron
Tool Weight
292 lb

Description

Gas-Powered Walk-Behind Snow Blower, 30 in Clearing Path, Auger Diameter 14 in, Inlet Height 23 in, 17.7 ft-lb Torque, Fuel Type Gas, Displacement 389 cc, Engine Brand Husqvarna, Drive Gears Forward and Reverse, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 121.6 fl oz, Skid Shoe Type Metal, Lights Yes, Features Heavy-Duty Auger Housing, Height Adjustable Handle, High Capacity Belt System, Loop Handle, Steering Assist

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.