Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Head Steel Spring

  • Mfr # 502548201

  • Zoro # G5694631


product price: $79.29
/ea
Free Shipping & Returns

Key Features

For Use With
PG 680
Includes
Grinding Head Steel Spring
Application
Concrete Grinding
Material Application
Concrete
Compatible with Manufacturer Part Number
PG 680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502548201
Zoro #
G5694631
UPC #
805544509398
Country of Origin
China

Details

Item
Steel Spring Replacement for Grinding Head
For Use With
PG 680
Includes
Grinding Head Steel Spring
Application
Concrete Grinding
Material Application
Concrete
Compatible with Manufacturer Part Number
PG 680
Product Type
Flexible Grinding Head Spring
Material
Steel
Optimal Performance for Material
Various Materials
Compatible Grainger Part Number
18G382

Description

Steel Spring Replacement for Grinding Head, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Flexible Grinding Head Spring, For Use With PG 680, Application Concrete Grinding, Compatible with Grainger Part Number 18G382, Compatible with Manufacturer Part Number PG 680, Includes Grinding Head Steel Spring, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.