Zoro Homepage

Grinding Pad, 3 in Dia., Silver

  • Mfr # 548169102

  • Zoro # G416499426


product price: $86.99
/pk 3, $29.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Rotation
Clockwise/Counterclockwise
Includes
(3) Vari-Polish(TM) VT W
Application
Concrete Polishing, Terrazzo Surfaces, Wet Polishing
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548169102
Zoro #
G416499426
UPC #
805544643672
Country of Origin
Bulgaria

Dimensions

Disc Diameter
3 in

Details

Color
Silver
Rotation
Clockwise/Counterclockwise
Item
Grinding Pad
Includes
(3) Vari-Polish(TM) VT W
Application
Concrete Polishing, Terrazzo Surfaces, Wet Polishing
Number of Pieces
3
For Use With
PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
Material Application
Calcareous Stone, Cementitious, Concrete, Terrazo
Product Type
Polishing Tool
Attachment Type
Hook and Loop
Number of Segments
1
Material
Resin, Rubber
Cutting Edge Shape
Round
Abrasive Grit
100
Good Performance for Material
Hard Cured Concrete, Medium Hard Cured Concrete, Soft Cured Concrete
Optimal Performance for Material
Hard Cured Concrete, Medium Hard Cured Concrete, Soft Cured Concrete
Maximum Speed
900 RPM
For Tool Type
Planetary Floor Grinders
Compatible with Manufacturer Part Number
970 60 47-02, 970 60 47-05, 970 60 50-05, 970 60 53-02, 970 60 53-05, 970 60 58-05

Description

Grinding Pad, Material Application Calcareous Stone, Cementitious, Concrete, Terrazo, Optimal Performance for Material Hard Cured Concrete, Medium Hard Cured Concrete, Soft Cured Concrete, Product Type Polishing Tool, For Use With PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 100, Color Silver, Rotation Clockwise/Counterclockwise, Maximum Speed 900 RPM, Cutting Edge Shape Round, Application Concrete Polishing, Terrazzo Surfaces, Wet Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.