Zoro Homepage

Grinding Segment, Gold, PK3

  • Mfr # 598882402

  • Zoro # G615191435


product price: $141.99
/pk 3, $47.33/ea
Free Shipping & Returns

Key Features

Color
Gold
For Use With
PG 280, PG 400, PG 400 PETROL, PG 450, PG 510, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, PG 830 P
Rotation
Clockwise/Counterclockwise
Good Performance for Material
Concrete
Maximum Speed
1,730 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598882402
Zoro #
G615191435
UPC #
805544432580
Country of Origin
China

Dimensions

Disc Diameter
3 in

Details

Item
Grinding Segment
Color
Gold
For Use With
PG 280, PG 400, PG 400 PETROL, PG 450, PG 510, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, PG 830 P
Rotation
Clockwise/Counterclockwise
Good Performance for Material
Concrete
Maximum Speed
1,730 RPM
Abrasive Grit
24
Number of Segments
2
Cutting Edge Shape
Hexagonal
Material Application
Concrete
Product Type
ELITE-GRIND(TM) EZ M
Optimal Performance for Material
Concrete
Bond Hardness
Medium

Description

Grinding Segment, Material Application Concrete, Optimal Performance for Material Concrete, Product Type ELITE-GRIND(TM) EZ M, For Use With PG 280, PG 400, PG 400 PETROL, PG 450, PG 510, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, PG 830 P, Disc Diameter 3 in, Number of Segments 2, Abrasive Grit 24, Color Gold, Rotation Clockwise/Counterclockwise, Maximum Speed 1,730 RPM, Cutting Edge Shape Hexagonal, Bond Hardness Medium, Good Performance for Material Concrete, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.