Zoro Homepage

Grinding Segment, PK 3

  • Mfr # ELITE-GRIND EZ X100 DS

  • Zoro # G915780322


product price: $142.99
/pk 3, $47.66/ea
Free Shipping & Returns

Key Features

Application
Grinding of Medium/Hard Concrete
Rotation
Clockwise/Counterclockwise
Number of Pieces
1
Color
Black
Includes
(2) Grinding Segments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELITE-GRIND EZ X100 DS
Zoro #
G915780322
UPC #
805544434294
Country of Origin
China

Dimensions

Disc Diameter
16 in

Details

Application
Grinding of Medium/Hard Concrete
Rotation
Clockwise/Counterclockwise
Number of Pieces
1
Color
Black
Item
Grinding Segment
Includes
(2) Grinding Segments
For Use With
Husqvarna PG
Product Type
Grinding Tool
Number of Segments
2
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, PG 830 P, PG6 S
Abrasive Grit
100
Material Application
Extra-Hard Cured Concrete
Cutting Edge Shape
Hexagonal
Good Performance for Material
Extra-Hard Cured Concrete
Optimal Performance for Material
Extra-Hard Cured Concrete
For Tool Type
Floor Grinders
Maximum Speed
1,720 RPM
Bond Hardness
Extra Hard

Description

Grinding Segment, Material Application Extra-Hard Cured Concrete, Optimal Performance for Material Extra-Hard Cured Concrete, Product Type Grinding Tool, For Use With Husqvarna PG, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 100, Color Black, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Hexagonal, Application Grinding of Medium/Hard Concrete, Bond Hardness Extra Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.