
Grinding Segment, PK 3
Mfr # VARI-GRIND EZ H25 DS
Zoro # G115780351
product price: $102.99
/pk 3, $34.33/ea
Free Shipping & Returns
Key Features
Color
Gold
Includes
(2) Grinding Segments
For Use With
Husqvarna PG
Rotation
Clockwise/Counterclockwise
Application
Grinding of Medium/Hard Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VARI-GRIND EZ H25 DS
Zoro #
G115780351
UPC #
805544511308
Country of Origin
China
Dimensions
Disc Diameter
16 in
Details
Color
Gold
Item
Grinding Segment
Includes
(2) Grinding Segments
For Use With
Husqvarna PG
Rotation
Clockwise/Counterclockwise
Application
Grinding of Medium/Hard Concrete
Number of Pieces
1
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, PG 830 P, PG6 S
Material Application
Hard Cured Concrete
Product Type
Grinding Tool
Cutting Edge Shape
Triangle
Number of Segments
2
For Tool Type
Floor Grinders
Good Performance for Material
Hard Cured Concrete
Abrasive Grit
25
Optimal Performance for Material
Hard Cured Concrete
Bond Hardness
Hard
Maximum Speed
1,720 RPM
Description
Grinding Segment, Material Application Hard Cured Concrete, Optimal Performance for Material Hard Cured Concrete, Product Type Grinding Tool, For Use With Husqvarna PG, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 25, Color Gold, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Triangle, Application Grinding of Medium/Hard Concrete, Bond Hardness Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.