Grinding Tool, Brown, 1,725 RPM
- Mfr # ELITE-GRIND EZ H50 SS
- Zoro # G916135640
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Bond Hardness
Hard
Product Type
Grinding Tool
Color
Brown
Application
Grinding Medium to Hard Concrete Floors
Abrasive Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ H50 SS
- Zoro #
- G916135640
- UPC #
- 805544432870
- Country of Origin
- China
- Item
- Grinding Tool
- Bond Hardness
- Hard
- Product Type
- Grinding Tool
- Color
- Brown
- Application
- Grinding Medium to Hard Concrete Floors
- Abrasive Grit
- 50
- For Tool Type
- Planetary Floor Grinders
- Rotation
- Clockwise/Counterclockwise
- Attachment Type
- Hook-and-Loop
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Material Application
- Hard Concrete
- Number of Segments
- 1
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Good Performance for Material
- Hard Concrete
- Cutting Edge Shape
- Triangle
- Optimal Performance for Material
- Hard Concrete
- Maximum Speed
- 1,725 RPM
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Brown
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Hard Concrete, Optimal Performance for Material Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 50, Color Brown, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Triangle, Application Grinding Medium to Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.