Grinding Tool, Gray, 1,725 RPM
- Mfr # ELITE-GRIND EZ H30 SS
- Zoro # G416135614
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Product Type
Grinding Tool
Application
Grinding Medium to Hard Concrete Floors
Bond Hardness
Hard
For Use With
PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
Good Performance for Material
Hard Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ H30 SS
- Zoro #
- G416135614
- UPC #
- 805544432795
- Country of Origin
- China
- Item
- Grinding Tool
- Product Type
- Grinding Tool
- Application
- Grinding Medium to Hard Concrete Floors
- Bond Hardness
- Hard
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Good Performance for Material
- Hard Concrete
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Color
- Gray
- Rotation
- Clockwise/Counterclockwise
- Attachment Type
- Hook-and-Loop
- Abrasive Grit
- 30
- Number of Segments
- 1
- Material Application
- Hard Concrete
- For Tool Type
- Planetary Floor Grinders
- Maximum Speed
- 1,725 RPM
- Cutting Edge Shape
- Triangle
- Optimal Performance for Material
- Hard Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Gray
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Hard Concrete, Optimal Performance for Material Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 30, Color Gray, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Triangle, Application Grinding Medium to Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.