Zoro Homepage

H83 32in 3/8in .63 ga. Full Chisel Chainsaw Chain

  • Mfr # H83-105DL

  • Zoro # G110105371


product price: $45.19
/ea

Key Features

Weight
1.1 lbs.
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H83-105DL
Zoro #
G110105371
UPC #
24761027991
Country of Origin
United States

Dimensions

File Size
105DL

Details

Weight
1.1 lbs.
Color
Silver
Material
Steel

Description

A high-performance, low-vibration chain with square-corner chiselcutters for high-production cutting of clean wood. Round ground cutters and standard sequence. Recommended for professional use on 50cc to 100cc saws. Fits Chainsaw models: 562XP, 372XP, 572XP, 390XP, 395XP. 32 Length, 3/8 pitch, .063 gauge, 105 drive links.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.