Handheld Concrete Saw, Cordless, 26.1" L
Mfr # K1 PACE Rescue 14"
Zoro # G111745521
product price: $2,095.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
14.21 in
Power Source
Cordless
Max. Cutting Depth
5 7/10 in
Tool Weight
17 lb
Cutting Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1 PACE Rescue 14"
Zoro #
G111745521
UPC #
805544911252
Country of Origin
Sweden
Dimensions
Blade Dia.
14.21 in
Max. Cutting Depth
5 7/10 in
Arbor Size
1 7/8 in
Overall Width
9 17/100 in
Overall Length
26.1 in
Overall Height
16.65 in
Details
Item
Handheld Concrete Saw
Power Source
Cordless
Tool Weight
17 lb
Cutting Type
Wet/Dry
Max. Blade Speed
11,600 RPM
Features
Standards
CSA; UL Listed
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Water Reservoir Capacity
4 gal
Charger Included
No
Number of Batteries Included
0
Arbor Shape
Round
Water Connection
Gardena Male
Variable Speed
No
Description
Handheld Concrete Saw, Cordless, Blade Dia. 14.2 in, Max. Blade Speed 11,600 RPM, Arbor Size 1 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 7/10 in, Water Reservoir Capacity 4 gal, Variable Speed No, Overall Height 16.7 in, Overall Length 26.1 in, Overall Width 9 3/16 in, Tool Weight 17 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.