Shop HUSQVARNA

Handheld Concrete Saw, K1, 14" Blade Dia

  • Mfr # 970621507
  • Zoro # G512344934

product price: 
$
3,621.99
/ea
Free Shipping & Returns

Key Features

Brushless Motor
Yes
Battery Manufacturing Model Number
970494202; 970699502
Cutting Depth - Maximum
5 23/100 in
Arbor Shape
Round
Number of Chargers Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
970621507
Zoro #
G512344934
UPC #
805544329187
Country of Origin
Sweden

Dimensions

Cutting Depth - Maximum
5 23/100 in
Fits Chest Size
Right-Angle Cuts
Overall Width
9 3/16 in
Overall Length
25 13/16 in
Blade Diameter
14 in
Arbor Size
1 in
Overall Height
16 5/8 in
Length
25 13/16 in

Details

Brushless Motor
Yes
Battery Manufacturing Model Number
970494202; 970699502
Arbor Shape
Round
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Platform
PACE
For Workpiece Material
Concrete
Tool Weight
18.9 lb
Charger Manufacturing Model Number
C900X PACE
Safety Features
X-Halt
Blade Speed - Maximum
3,400 RPM
Battery Type
Tabbed
Power Source
Cordless
Item
Handheld Concrete Saw
Tool Series
K1
Number of Batteries Included
0
Voltage
94V DC
Cutting Type
Wet/Dry
Features
Right-Angle Cuts

Description

Handheld Concrete Saw, Cordless, Primary Saw Application Concrete, Blade Dia. 14 in, Max. Blade Speed 3,400 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 23/100 in, Overall Height 16 5/8 in, Overall Length 25 13/16 in, Overall Width 9 3/16 in, Tool Weight 18.9 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 94V DC, Number of Batteries Included 0, Battery Capacity Not Applicable, Features Right-Angle Cuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.