Zoro Homepage

Handheld Coring Drill, 120/240VAC, 15A, 6"

  • Mfr # DM230

  • Zoro # G2287643


product price: $2,577.99
/ea
Free Shipping & Returns

Key Features

Motor HP
2 3/10 hp
Amps
15.0 A
No Load RPM
730/1700/3600
Core Bit Cap Concrete
6 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM230
Zoro #
G2287643
UPC #
805544478052
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Depth
6 in
Overall Width
22 in
Overall Length
17 1/4 in
Column Diameter
2 3/8 in
Spindle Thread Size
1 1/4"-7 UNC
Spindle Screw Size
1 1/4 in
Spindle Decimal Equivalent Screw Size
1.25 in

Details

Item
Handheld Coring Drill
Motor HP
2 3/10 hp
Amps
15.0 A
No Load RPM
730/1700/3600
Core Bit Cap Concrete
6 in
Corded/Cordless
Corded
Includes
Side Handle, Water Kit, 5/8"-11 to 1 1/4"-7 Adapter
Features
Electronic Slip Clutch, Pistol Grip, Soft Start Motor Control, Wet or Dry Drilling
Voltage
100 to 120V
Tool Weight
15.4 lb
Corded/Banded
Corded
Standards
EN 60745-2-1
Application
Ventilation, Plumbing Pipes and Electrical Sockets and Cables
Horsepower
2.5 hp
Core Drill Type
Handheld Core Drill
Maximum Core Bit Compatibility
6 in
Phase
Single-Phase
Overload Protection Clutch
Yes
Minimum Spindle Speed
580 RPM
Anti-Kickback Clutch Type
None
Number of Speed Settings
3
Current
15 A
Series
DM
Water Inlet Port
Yes
Angle-to-Surface
90 Degrees
Power Source
Corded
Number of Pieces
3
Maximum Spindle Speed
2,900 RPM
Maximum Speed
1,700 RPM
Coring Capacity in Concrete
6 in
Speed Setting
Variable Speed

Description

Handheld Core Drill, Core Drill Type Handheld Core Drill, Horsepower 2.5 hp, Coring Capacity in Concrete 6 in, Current 15 A, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 2,900 RPM, Minimum Spindle Speed 580 RPM, Phase Single-Phase, Tool Weight 15.4 lb, Speed Setting Variable Speed, Adjustable Angle No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.