Zoro Homepage

Handheld Coring Drill, 120VAC, 13.0A, 6"

  • Mfr # DM220

  • Zoro # G3672155


product price: $2,794.99
/ea
Free Shipping & Returns

Key Features

Motor HP
1 1/2 hp
Amps
13.0 A
No Load RPM
730/1700/3600
Core Bit Cap Concrete
6 in
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM220
Zoro #
G3672155
UPC #
805544788175
Country of Origin
China

Dimensions

Overall Height
25 in
Overall Depth
12 in
Overall Width
4 1/2 in
Overall Length
22 in
Spindle Decimal Equivalent Screw Size
1.25 in
Spindle Thread Size
1 1/4"-7 UNC
Spindle Screw Size
1 1/4 in

Details

Item
Handheld Coring Drill
Motor HP
1 1/2 hp
Amps
13.0 A
No Load RPM
730/1700/3600
Core Bit Cap Concrete
6 in
Corded/Cordless
Corded
Voltage
100 to 120V AC
Features
D-Handle, Spindle Thread 1 1/4"-7 and 5/8"-11
Corded/Banded
Corded
Tool Weight
15.4 lb
Standards
EN 12348
Application
Ventilation, Plumbing Pipes and Electrical Sockets and Cables
Water Inlet Port
Yes
Minimum Spindle Speed
580 RPM
Maximum Spindle Speed
2,900 RPM
Maximum Speed
1,700 RPM
Anti-Kickback Clutch Type
None
Number of Speed Settings
3
Overload Protection Clutch
Yes
Series
DM
Current
13 A
Phase
Single-Phase
Coring Capacity in Concrete
6 in
Speed Setting
Variable Speed
Maximum Core Bit Compatibility
6 in
Angle-to-Surface
90 Degrees
Core Drill Type
Handheld Core Drill
Power Source
Corded
Horsepower
2.5 hp

Description

Handheld Core Drill, Core Drill Type Handheld Core Drill, Horsepower 2.5 hp, Coring Capacity in Concrete 6 in, Current 13 A, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 2,900 RPM, Minimum Spindle Speed 580 RPM, Phase Single-Phase, Tool Weight 15.4 lb, Speed Setting Variable Speed, Adjustable Angle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.