Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helmet, 6 Point Ratchet

  • Mfr # 537-64-46-02

  • Zoro # G014741835


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Head Protection Graphics
Manufacturer's Trademark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
537-64-46-02
Zoro #
G014741835
UPC #
024761020510
Country of Origin
Sweden

Details

Item
Helmet
Head Protection Style
Helmet
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Head Protection Graphics
Manufacturer's Trademark
Application
Forestry
Includes
Earmuffs, Visor

Description

Helmet, Head Protection Style Helmet, Head Protection Color High-Visibility Orange, Head Protection Graphics Manufacturer's Trademark, Head Protection Venting Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.