Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helmet, Ratchet, Class C

  • Mfr # 594893202

  • Zoro # G414741862


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Suspension Adjustment Type
Ratchet
Head Protection Venting
Yes
Head Protection Graphics
Manufacturer's Trademark
ANSI Classification
Type 1, Class C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594893202
Zoro #
G414741862
UPC #
193028000227
Country of Origin
Italy

Details

Item
Helmet
Head Protection Style
Helmet
Suspension Adjustment Type
Ratchet
Head Protection Venting
Yes
Head Protection Graphics
Manufacturer's Trademark
ANSI Classification
Type 1, Class C
Application
Arborist

Description

Helmet, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Color Gray, Head Protection Graphics Manufacturer's Trademark, Head Protection Venting Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.