This item is Discontinued.

Husqvarna High Frequency Power Cutter 16 in. Prime K7000 16

This item is Discontinued.

Husqvarna

High Frequency Power Cutter 16 in. Prime (Discontinued)

Mfr # K7000 16
Zoro # G008589740
UPC # 805544471978
Country of Origin Sweden
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K7000 16
Zoro #
G008589740
UPC #
805544471978
Country of Origin
Sweden

Dimensions

Height
19 in
Width
7.4 in
Length
26.8 in
Blade Thickness
0.2 in
Arbor Diameter
1 in
Cutting Depth
6 in

Details

Item
Prime Power Cutter
Amps @ 120V
10/16 Amps
Voltage
220-240 / 200-480 V
Tying Speed
4,300 rpm
Weight (Lbs.)
21.6 lbs
For Use With
16" Diamond Saw Blades
Blade Dia
16 in
Water Flow
0.1 gal/min
Water Pressure
116 psi
Rated Input Power
4/7.4 hp
Frequency
50/60 Hz
Peripheral Speed
18,000 fpm
Output Power
7.4 hp

Description

has high power and easy handling, useful in many applications both indoors and outdoors. Delievering a 6 in. cutting depth, this model is very useful for pre-cutting before deepcutting with a ring or chainsaw cutter. Comes with a number of new features including the updated, maintenance-free 7.4hp permanent magnet high frequency motor with smooth blade stop function.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.