Zoro Homepage

Husqvarna

  • Mfr # CORE DRILL RIG, STAND & 2" BIT KIT

  • Zoro # G116267028


product price: $2,296.99
/ea
Free Shipping & Returns

Key Features

Core Drill Type
Core Drill Rig
Current
15 A
Coring Capacity in Concrete
6 in
Column Height
31 in
Maximum Speed
540 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORE DRILL RIG, STAND & 2" BIT KIT
Zoro #
G116267028
UPC #
805544582711
Country of Origin
China

Dimensions

Column Height
31 in
Column Diameter
2 1/2 in
Overall Depth
19 in
Base Width
10 1/2 in
Overall Width
10 1/2 in
Base Length
20 5/8 in
Overall Height
33 in
Spindle Decimal Equivalent Screw Size
1.25 in

Details

Core Drill Type
Core Drill Rig
Current
15 A
Coring Capacity in Concrete
6 in
Maximum Speed
540 RPM
Number of Speed Settings
Continuous
Adjustable Angle
Yes
Number of Pieces
3
Includes
Core Drill Rig, Diamond-Tipped Core Bit, Vacuum Plate
Application
Core Drill Rig for the Rental Shop or Professional
Maximum Spindle Speed
800 RPM
Item
Diamond Coring Rig
Tool Weight
51 lb
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
Core Bit Cap Concrete
6 in
Horsepower
2.3 hp
Features
Electronic Overload Protection, Mechanical Clutch, Single Speed Gearbox, V-Groove Roller Carriage
Maximum Core Bit Compatibility
6 in
Overload Protection Clutch
Yes
Series
DMS
Water Inlet Port
Yes
Phase
Single-Phase
Power Source
Corded
Speed Setting
No
Minimum Spindle Speed
800 RPM
Angle-to-Surface
60 Degrees

Description

Diamond Coring Rig, Core Drill Type Core Drill Rig, Horsepower 2.3 hp, Coring Capacity in Concrete 6 in, Current 15 A, Column Height 31 in, Angle-to-Surface 60 Degrees , Maximum Spindle Speed 800 RPM, Minimum Spindle Speed 800 RPM, Phase Single-Phase, Tool Weight 51 lb, Adjustable Angle Yes, Anti-Kickback Clutch Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.