Zoro Homepage

Husqvarna

  • Mfr # CORE DRILL RIG, STAND & 2.5" BIT KIT

  • Zoro # G516266997


product price: $2,325.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Speed Setting
No
Maximum Core Bit Compatibility
6 in
Spindle Decimal Equivalent Screw Size
1.25 in
Coring Capacity in Concrete
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORE DRILL RIG, STAND & 2.5" BIT KIT
Zoro #
G516266997
UPC #
805544582711
Country of Origin
China

Dimensions

Spindle Decimal Equivalent Screw Size
1.25 in
Overall Depth
19 in
Overall Height
33 in
Overall Width
10 1/2 in
Column Height
31 in
Base Width
10 1/2 in
Column Diameter
2 1/2 in
Base Length
20 5/8 in

Details

Power Source
Corded
Speed Setting
No
Maximum Core Bit Compatibility
6 in
Coring Capacity in Concrete
6 in
Series
DMS
Features
Electronic Overload Protection, Mechanical Clutch, Single Speed Gearbox, V-Groove Roller Carriage
Maximum Spindle Speed
800 RPM
Core Bit Cap Concrete
6 in
Water Inlet Port
Yes
Angle-to-Surface
60 Degrees
Item
Diamond Coring Rig
Adjustable Angle
Yes
Current
15 A
Number of Speed Settings
Continuous
Maximum Speed
540 RPM
Core Drill Type
Core Drill Rig
Anti-Kickback Clutch Type
Mechanical
Phase
Single-Phase
Overload Protection Clutch
Yes
Minimum Spindle Speed
800 RPM
Application
Core Drill Rig for the Rental Shop or Professional
Horsepower
2.3 hp
Includes
Core Drill Rig, Diamond-Tipped Core Bit, Vacuum Plate
Number of Pieces
3
Tool Weight
51 lb
Voltage
120V AC

Description

Diamond Coring Rig, Core Drill Type Core Drill Rig, Horsepower 2.3 hp, Coring Capacity in Concrete 6 in, Current 15 A, Column Height 31 in, Angle-to-Surface 60 Degrees , Maximum Spindle Speed 800 RPM, Minimum Spindle Speed 800 RPM, Phase Single-Phase, Tool Weight 51 lb, Adjustable Angle Yes, Anti-Kickback Clutch Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.