Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Husqvarna

  • Mfr # CORE DRILL RIG, STAND & 3" BIT KIT

  • Zoro # G916266986


product price: $3,627.99
/ea
Free Shipping & Returns

Key Features

Features
Electronic Overload Protection, NEMA L5 20 Amp Plug, Twin Gear Carriage, Two Speed Drill Motor, V-Groove Roller Carriage
Power Source
Corded
Maximum Spindle Speed
890 RPM
Spindle Travel
27 in
Horsepower
2.9 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORE DRILL RIG, STAND & 3" BIT KIT
Zoro #
G916266986
UPC #
805544582742
Country of Origin
China

Dimensions

Spindle Thread Size
1 1/4"-7 UNC
Overall Depth
24 in
Overall Height
40 in
Spindle Decimal Equivalent Screw Size
1.25 in
Overall Width
10 1/2 in
Spindle Screw Size
1 1/4 in
Base Width
10 1/2 in
Base Length
21 1/2 in
Column Height
39 in
Column Diameter
2 1/2 in

Details

Features
Electronic Overload Protection, NEMA L5 20 Amp Plug, Twin Gear Carriage, Two Speed Drill Motor, V-Groove Roller Carriage
Power Source
Corded
Maximum Spindle Speed
890 RPM
Spindle Travel
27 in
Horsepower
2.9 hp
Maximum Core Bit Compatibility
10 in
Adjustable Angle
Yes
Application
Core Drilling in Walls, Floors and Roofs Up to 250 Mm Diameter
Core Bit Cap Concrete
10 in
Number of Speed Settings
2
Maximum Speed
890 RPM
Water Inlet Port
Yes
Speed Setting
Variable Speed
Angle-to-Surface
60 Degrees
Number of Pieces
3
Item
Diamond Coring Rig
Standards
EN 12348:2000
Overload Protection Clutch
Yes
Current
10 A
Tool Weight
51 lb
Phase
Single-Phase
Core Drill Type
Core Drill Rig
Minimum Spindle Speed
390 RPM
Voltage
100-120V AC
Anti-Kickback Clutch Type
Mechanical
Series
DMS
Includes
Diamond-Tipped Core Bit, Vacuum Plate
Coring Capacity in Concrete
10 in

Description

Diamond Coring Rig, Core Drill Type Core Drill Rig, Horsepower 2.9 hp, Coring Capacity in Concrete 10 in, Current 10 A, Column Height 39 in, Angle-to-Surface 60 Degrees , Maximum Spindle Speed 890 RPM, Minimum Spindle Speed 390 RPM, Phase Single-Phase, Tool Weight 51 lb, Speed Setting Variable Speed, Adjustable Angle Yes, Anti-Kickback Clutch Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.