Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Husqvarna

  • Mfr # CORE DRILL RIG, STAND & 4" BIT KIT

  • Zoro # G216266990


product price: $3,674.99
/ea
Free Shipping & Returns

Key Features

Adjustable Angle
Yes
Water Inlet Port
Yes
Spindle Travel
27 in
Anti-Kickback Clutch Type
Mechanical
Base Length
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORE DRILL RIG, STAND & 4" BIT KIT
Zoro #
G216266990
UPC #
805544582742
Country of Origin
China

Dimensions

Base Length
21 1/2 in
Overall Width
10 1/2 in
Overall Height
40 in
Spindle Thread Size
1 1/4"-7 UNC
Spindle Decimal Equivalent Screw Size
1.25 in
Overall Depth
24 in
Column Diameter
2 1/2 in
Column Height
39 in
Base Width
10 1/2 in
Spindle Screw Size
1 1/4 in

Details

Adjustable Angle
Yes
Water Inlet Port
Yes
Spindle Travel
27 in
Anti-Kickback Clutch Type
Mechanical
Current
10 A
Phase
Single-Phase
Standards
EN 12348:2000
Number of Speed Settings
2
Core Drill Type
Core Drill Rig
Series
DMS
Includes
Diamond-Tipped Core Bit, Vacuum Plate
Application
Core Drilling in Walls, Floors and Roofs Up to 250 Mm Diameter
Overload Protection Clutch
Yes
Number of Pieces
3
Tool Weight
51 lb
Maximum Speed
890 RPM
Minimum Spindle Speed
390 RPM
Coring Capacity in Concrete
10 in
Core Bit Cap Concrete
10 in
Angle-to-Surface
60 Degrees
Voltage
100-120V AC
Item
Diamond Coring Rig
Maximum Spindle Speed
890 RPM
Horsepower
2.9 hp
Features
Electronic Overload Protection, NEMA L5 20 Amp Plug, Twin Gear Carriage, Two Speed Drill Motor, V-Groove Roller Carriage
Speed Setting
Variable Speed
Maximum Core Bit Compatibility
10 in
Power Source
Corded

Description

Diamond Coring Rig, Core Drill Type Core Drill Rig, Horsepower 2.9 hp, Coring Capacity in Concrete 10 in, Current 10 A, Column Height 39 in, Angle-to-Surface 60 Degrees , Maximum Spindle Speed 890 RPM, Minimum Spindle Speed 390 RPM, Phase Single-Phase, Tool Weight 51 lb, Speed Setting Variable Speed, Adjustable Angle Yes, Anti-Kickback Clutch Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.