Zoro Homepage

Husqvarna Field Charger, For Charging in

  • Mfr # QC80F

  • Zoro # G1578037


product price: $98.29
/ea
Free Shipping & Returns

Key Features

For Use With
Li Ion BLi Batteries
Features
Safe and Efficient in-Car Charging
Number of Ports
1
Battery Capacity
2.6 Ah, 5.0 Ah
For Battery Voltage
36V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC80F
Zoro #
G1578037
UPC #
805544036740
Country of Origin
Viet Nam

Details

Item
Husqvarna Field Charger,For Charging in
For Use With
Li Ion BLi Batteries
Features
Safe and Efficient in-Car Charging
Number of Ports
1
Battery Capacity
2.6 Ah, 5.0 Ah
For Battery Voltage
36V
Charger Input Voltage
12V
Includes
12 V Socket
Battery Capacity Charged in 1-Hour
2.6 Ah
Charger Class
Standard
Charging Port Voltage
(2) 18V
Battery Chemistry
Li-ion

Description

Field Charger, Battery Capacity 2.6 Ah, 5.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 2.6 Ah, Number of Ports 1, Charging Port Voltage (2) 18V, Charger Input Voltage 12V AC, Charger Class Standard, Charging Type Not Applicable, For Battery Chemistry Li-Ion BLi, Indicator Light Not Applicable, Plug Type Not Applicable, For Use With Li Ion BLi Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.