Husqvarna
Mfr # GAS POWERCUTTER W/ 14" ASPHALT BLADE KIT
Zoro # G516103308
product price: $1,783.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA
Height
16 11/32 in
Blade Dia.
14 in
Power Source
Gas Powered
Tool Style
Handheld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAS POWERCUTTER W/ 14" ASPHALT BLADE KIT
Zoro #
G516103308
UPC #
805544485289
Country of Origin
Sweden
Dimensions
Height
16 11/32 in
Blade Dia.
14 in
Max. Cutting Depth
5 in
Length
23 53/64 in
Arbor Size
1 in
Details
Standards
EPA
Power Source
Gas Powered
Tool Style
Handheld
Item
Concrete Saw
Start Type
Pull-Cord (Recoil)
Features
5% Fuel Savings, DEX Dust Suppression System, Digital Ignition System, Semi-Automatic Belt Tensioning, Smart Tension, X-Torq(R) Engine Technology
Max. Blade Speed
5,400 RPM
Fuel Type
Gasoline
Engine Brand
Husqvarna
Horsepower
5
Engine Type
Two Stroke
Cutting Type
Wet/Dry
Fuel Tank Capacity
30.4 oz
Arbor Shape
Round
Tool Weight
22.4 lb
Variable Speed
No
Engine Displacement
74 cc
Description
Concrete Saw, Gas Powered, Primary Saw Application Asphalt, Asphalt Overlay, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,400 RPM, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.4 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 74 cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.