Zoro Homepage

Husqvarna

  • Mfr # GAS POWERCUTTER W/ 16" ASPHALT BLADE KIT

  • Zoro # G616103314


product price: $2,735.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Husqvarna
Cutting Type
Wet/Dry
Height
18 47/50 in
Blade Dia.
16 in
Tool Weight
25.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAS POWERCUTTER W/ 16" ASPHALT BLADE KIT
Zoro #
G616103314
UPC #
805544993371
Country of Origin
Sweden

Dimensions

Height
18 47/50 in
Blade Dia.
16 in
Length
27 9/100 in
Max. Cutting Depth
6 in
Arbor Size
1 in

Details

Engine Brand
Husqvarna
Cutting Type
Wet/Dry
Tool Weight
25.6 lb
Engine Type
Two Stroke
Fuel Type
Gasoline
Power Source
Gas Powered
Item
Concrete Saw
Start Type
Pull-Cord (Recoil)
Arbor Shape
Round
Max. Blade Speed
3,820 RPM
Horsepower
6.5

Description

Concrete Saw, Gas Powered, Primary Saw Application Asphalt, Asphalt Overlay, Blade Dia. 16 in, Max. Blade Speed 3,820 RPM, Horsepower 6.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 6 in, Tool Weight 25.6 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Brand Husqvarna, Start Type Pull-Cord (Recoil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.