Zoro Homepage

Husqvarna

  • Mfr # GAS POWERCUTTER+14" CONCVARICUT S45BLADE

  • Zoro # G516103247


product price: $1,834.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
14 in
Horsepower
5
Cutting Type
Wet/Dry
Engine Type
Two Stroke
Max. Blade Speed
5,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAS POWERCUTTER+14" CONCVARICUT S45BLADE
Zoro #
G516103247
UPC #
805544485289
Country of Origin
Sweden

Dimensions

Blade Dia.
14 in
Length
23 53/64 in
Arbor Size
1 in
Max. Cutting Depth
5 in
Height
16 11/32 in

Details

Horsepower
5
Cutting Type
Wet/Dry
Engine Type
Two Stroke
Max. Blade Speed
5,400 RPM
Start Type
Pull-Cord (Recoil)
Features
5% Fuel Savings, DEX Dust Suppression System, Digital Ignition System, Semi-Automatic Belt Tensioning, Smart Tension, X-Torq(R) Engine Technology
Item
Concrete Saw
Variable Speed
No
Fuel Type
Gasoline
Tool Weight
22.4 lb
Power Source
Gas Powered
Standards
EPA
Arbor Shape
Round
Engine Displacement
74 cc
Tool Style
Handheld
Engine Brand
Husqvarna
Fuel Tank Capacity
30.4 oz

Description

Concrete Saw, Gas Powered, Primary Saw Application Block, Low to Medium reinforced concrete, paver, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,400 RPM, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.4 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 74 cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.