Husqvarna
Mfr # GAS POWERCUTTER+14"CONCRVARICUT S35BLADE
Zoro # G116103326
product price: $1,834.99
/ea
Free Shipping & Returns
Key Features
Height
16 11/32 in
Engine Brand
Husqvarna
Horsepower
5
Blade Dia.
14 in
Variable Speed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAS POWERCUTTER+14"CONCRVARICUT S35BLADE
Zoro #
G116103326
UPC #
805544485289
Country of Origin
Sweden
Dimensions
Height
16 11/32 in
Blade Dia.
14 in
Length
23 53/64 in
Max. Cutting Depth
5 in
Arbor Size
1 in
Details
Engine Brand
Husqvarna
Horsepower
5
Variable Speed
No
Tool Weight
22.4 lb
Fuel Tank Capacity
30.4 oz
Cutting Type
Wet/Dry
Features
5% Fuel Savings, DEX Dust Suppression System, Digital Ignition System, Semi-Automatic Belt Tensioning, Smart Tension, X-Torq(R) Engine Technology
Max. Blade Speed
5,400 RPM
Power Source
Gas Powered
Start Type
Pull-Cord (Recoil)
Engine Type
Two Stroke
Fuel Type
Gasoline
Arbor Shape
Round
Standards
EPA
Tool Style
Handheld
Engine Displacement
74 cc
Item
Concrete Saw
Description
Concrete Saw, Gas Powered, Primary Saw Application Concrete, Granite, Marble, Stone, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,400 RPM, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.4 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 74 cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.