Zoro Homepage

Husqvarna

  • Mfr # GAS POWERCUTTER+16"CONCVARICUTS65BLADE

  • Zoro # G416103293


product price: $2,724.99
/ea
Free Shipping & Returns

Key Features

Length
27 9/100 in
Max. Blade Speed
3,820 RPM
Height
18 47/50 in
Engine Brand
Husqvarna
Tool Weight
25.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAS POWERCUTTER+16"CONCVARICUTS65BLADE
Zoro #
G416103293
UPC #
805544993371
Country of Origin
Sweden

Dimensions

Length
27 9/100 in
Height
18 47/50 in
Arbor Size
1 in
Blade Dia.
16 in
Max. Cutting Depth
6 in

Details

Max. Blade Speed
3,820 RPM
Engine Brand
Husqvarna
Tool Weight
25.6 lb
Cutting Type
Wet/Dry
Horsepower
6.5
Power Source
Gas Powered
Fuel Type
Gasoline
Arbor Shape
Round
Engine Type
Two Stroke
Item
Concrete Saw
Start Type
Pull-Cord (Recoil)

Description

Concrete Saw, Gas Powered, Primary Saw Application Brick, Limestone, Sandstone, Soft Cured concrete, Blade Dia. 16 in, Max. Blade Speed 3,820 RPM, Horsepower 6.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 6 in, Tool Weight 25.6 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Brand Husqvarna, Start Type Pull-Cord (Recoil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.