Husqvarna
Mfr # WALK BEHIND SAW + 20" ASPHALT BLADE KIT
Zoro # G516103322
product price: $4,431.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Width
24 1/5 in
Fuel Capacity
1.72 gal
Features
Depth Cut Indicator, Poly V Belt Drive,Gas Assisted Raise/Lower System,Fold Down Handle, Right Hand Cutting Only
Overall Length
45 3/10 in
Engine Brand
Honda
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALK BEHIND SAW + 20" ASPHALT BLADE KIT
Zoro #
G516103322
UPC #
805544735896
Country of Origin
China
Dimensions
Overall Width
24 1/5 in
Overall Length
45 3/10 in
Height
37 in
Max. Cutting Depth
7 1/2 in
Blade Dia.
20 in
Depth of Cut
6 5/8 in
Arbor Size
1 in
Details
Fuel Capacity
1.72 gal
Features
Depth Cut Indicator, Poly V Belt Drive,Gas Assisted Raise/Lower System,Fold Down Handle, Right Hand Cutting Only
Engine Brand
Honda
Power Source
Gas Powered
Start Type
Electric
Corded/Cordless
Cordless
Tool Weight
220 lb
Fuel Type
Gasoline
Engine Type
Four Stroke
Horsepower
11.7
Item
Walk-Behind Concrete Saw
Max. Blade Speed
3,055 RPM
Arbor Shape
Round
Tool Style
Walk-Behind
Cutting Type
Wet/Dry
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Primary Saw Application Hard Asphalt, Soft Ashphalt, Tool Style Walk-Behind, Blade Dia. 20 in, Max. Blade Speed 3,055 RPM, Horsepower 11.7, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 7 1/2 in, Overall Length 45 5/16 in, Overall Width 24 3/16 in, Tool Weight 220 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.