Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Husqvarna

  • Mfr # WALK BEHIND SAW + 20" HARDCONCRBLADE KIT

  • Zoro # G316103317


product price: $4,387.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Max. Cutting Depth
7 1/2 in
Blade Dia.
20 in
Engine Brand
Honda
Overall Width
24 1/5 in
Overall Length
45 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALK BEHIND SAW + 20" HARDCONCRBLADE KIT
Zoro #
G316103317
UPC #
805544735445
Country of Origin
China

Dimensions

Max. Cutting Depth
7 1/2 in
Blade Dia.
20 in
Overall Width
24 1/5 in
Overall Length
45 3/10 in
Height
37 in
Arbor Size
1 in

Details

Item
Walk-Behind Concrete Saw
Engine Brand
Honda
Arbor Shape
Round
Tool Style
Walk-Behind
Power Source
Gas Powered
Tool Weight
220 lb
Horsepower
11.7
Start Type
Electric
Cutting Type
Wet/Dry
Engine Type
Four Stroke
Max. Blade Speed
3,055 RPM
Features
Depth Cut Indicator, Poly V Belt Drive,Gas Assisted Raise/Lower System,Fold Down Handle, Right Hand Cutting Only
Fuel Type
Gasoline

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Primary Saw Application Medium-Hard Concrete, Tool Style Walk-Behind, Blade Dia. 20 in, Max. Blade Speed 3,055 RPM, Horsepower 11.7, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 7 1/2 in, Overall Length 45 5/16 in, Overall Width 24 3/16 in, Tool Weight 220 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.