Zoro Homepage

K3600Mii Hyd. Ringsaw Husq

  • Mfr # K3600 MK II

  • Zoro # G808589742


product price: $5,501.99
/ea
Free Shipping & Returns

Key Features

Length
28.15 in
Weight (Lbs.)
18.3 lbs
Width
6.89 in
Height
16.4 in
For Use With
14" Diamond Saw Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3600 MK II
Zoro #
G808589742
UPC #
805544464857
Country of Origin
Sweden

Dimensions

Length
28.15 in
Width
6.89 in
Height
16.4 in
Cutting Depth
10.6 in
Blade Thickness
0.22 in

Details

Item
Hydraulic Power Cutter
Weight (Lbs.)
18.3 lbs
For Use With
14" Diamond Saw Rings
Power Source
Hydraulic
Peripheral Speed
10,800 fpm
Coolant
Wet
Hydraulic Pressure
2,176 psi
Hydraulic Oil Flow
10 gal/min
Output Power
5.8 hp
Blade Dia
14 in

Description

K3600MII HYD. RINGSAW HUSQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.